Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Blue, XS, PR

  • Zoro #: G0063646
  • Mfr #: 11-501

$13.25

  • Palm Material: 100% Foam NBR (Nitrile
  • Suggested Use Environment: Dry/Light Oil
  • Back Material: Intercept Technology yarn
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #11-501 Specifications

  • Zoro #: G0063646
  • Mfr #: 11-501
Palm Material: 100% Foam NBR (Nitrile Suggested Use Environment: Dry/Light Oil
Back Material: Intercept Technology yarn Item: Cut Resistant Coated Gloves
Finger Material: Intercept Technology yarn/Nitrile ANSI/ISEA Puncture Force: 87
Color: Gray Cuff: Knit
Cut: Clute Weight: Medium
Glove Hand Style: Left and Right Puncture Resistant: Yes
Size: XS Coating Coverage: Palm
ANSI/ISEA Puncture Level: 3 Coating Finish: Smooth
Glove Lining Material - Cut Resistant: Kevlar(R) Cut Resistant: Yes
Finger Style: Full Thumb Style: Straight
ANSI Abrasion Cycles: 2945 Glove Length: 8-3/4"
Glove Coating Material: Foam Nitrile Glove Cut: Clute
ANSI Cut Grams: 2528 ANSI Puncture Newtons: 87
Glove Coating Finish: Foam Application: Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
Standards: ANSI/ASTM/EN Coating Material: Nitrile
ANSI/ISEA Abrasion Level: 3 Lining: kevlar(R)
Glove Coating Coverage: Palm ANSI/ISEA Cut Level: A5
Abrasion Resistant: Yes Knuckle Padding Material: None
Glove Size: XS Gauge: 13
Series: HyFlex(R) 11-501 Latex-Free: Yes
Silicone-Free: Yes Glove Materials: Intercept(TM), Kevlar(R)
Glove Construction: Seamless Knit Glove Length Style: Standard
Brand and Series: Ansell Hyflex(R) 11-501 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Here is some additional information about Ansell Cut Resistant Gloves. Size: XS, Color: Gray, Application: Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations.

Technical Guides

Reviews of Ansell #11-501