Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, 8-1/4in. L, 6, PR

  • Zoro #: G0094416
  • Mfr #: 11-724

$10.09

  • Abrasion Resistant: Yes
  • Glove Size: XS
  • Application: Assembly Involving Small Sharp Components
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #11-724 Specifications

  • Zoro #: G0094416
  • Mfr #: 11-724
Abrasion Resistant: Yes Glove Size: XS
Application: Assembly Involving Small Sharp Components Glove Coating Material: Polyurethane
Coating Finish: Smooth Cut Resistant: Yes
Finger Style: Full Glove Length: 8-1/4"
ANSI/ISEA Puncture Force: 93 Glove Cut: Gunn
Lining: HPPE, Spandex Length: 8-1/4"
Suggested Use Environment: Dry, Light Oil and Oily Glove Lining Material - Cut Resistant: HPPE, Spandex(R)
ANSI/ISEA Abrasion Level: 6 Thumb Style: Full
Series: HyFlex(R) ANSI Abrasion Cycles: 29,600
Palm Material: Polyurethane Coating Material: Polyurethane
Cuff: Knit Color: Black/White
Standards: ANSI ASTM D3389, ASTM F1790-97, EN388 Size: XS
Glove Coating Coverage: Palm Puncture Resistant: Yes
Item: Cut Resistant Coated Gloves Stitching Material: Polyester
Glove Hand Style: Left and Right ANSI/ISEA Cut Level: A2
Cut: Clute Finger Material: HPPE,Spandex, PU
Knuckle Padding Material: None Glove Coating Finish: Foam
Coating Coverage: Palm Back Material: HPPE, Spandex
ANSI/ISEA Puncture Level: 3 ANSI Cut Grams: 571
Gauge: 13 Hand: Right/Left
Weight: Medium Glove Length Style: Standard
Silicone-Free: No Glove Materials: Intercept(TM)
Glove Construction: Seamless Knit Brand and Series: Ansell Hyflex(R) 11-724
Latex-Free: Yes ANSI/ISEA Cut Load: 571
ANSI/ISEA Abrasion Cycles: 29,600 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Cut-Resistant Gloves, Brand and Series Ansell Hyflex(R) 11-724, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A2, Color Black/White, FDA Compliant No, Glove Coating Material Polyurethane, Glove Length 8-1/4 In., Glove Materials Intercept(TM), Glove Size 6, Yes, No, 1 Pair

Reviews of Ansell #11-724