Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, XS, PR

  • Zoro #: G0065843
  • Mfr #: 70-225
$7.98
  • Cut Resistant: Yes
  • Glove Hand Style: Ambidextrous
  • Color: Yellow
See full product details
Orders over $75 ship free.

Ansell #70-225 Specifications

  • Zoro #: G0065843
  • Mfr #: 70-225
Cut Resistant: Yes Glove Hand Style: Ambidextrous
Color: Yellow Puncture Resistant: No
Finger Material: Kevlar(R) Series: Neptune
Cut: Gunn Glove Coating Finish: Smooth
Finger Style: Full ANSI/ISEA Puncture Level: Not Rated
Abrasion Resistant: Yes Glove Lining Material - Cut Resistant: Kevlar(R)
Item: Knit Gloves Thumb Style: Full
Knuckle Padding Material: None Weight: Heavy
ANSI/ISEA Abrasion Level: 3 Suggested Use Environment: Dry
Lining: kevlar(R) Glove Length: 8 1/4 in
Glove Cut: Gunn Coating Material: Uncoated
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials ANSI/ISEA Cut Level: A3
Palm Material: Kevlar(R) Glove Size: XS
ANSI Cut Grams: 1270 Glove Coating Material: Uncoated
Cuff: Knit Size: XS
Stitching Material: Polyester Standards: ANSI/ASTM/EN
ANSI Abrasion Cycles: 1259 Gauge: 7
Back Material: Kevlar(R) Glove Coating Coverage: Uncoated
Brand and Series: Ansell Hyflex(R) 70-225 Silicone-Free: No
Latex-Free: No Glove Length Style: Standard
Glove Construction: Seamless Knit Glove Materials: Kevlar(R)
ANSI/ISEA Cut Load: 1270 ANSI/ISEA Abrasion Cycles: 1259
ANSI/ISEA Cut Grams: 1270 Glove Coating Cover: Uncoated
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

The Neptune? 70-225's 100% Dupont Kevlar? construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity. Thanks to the Neptune? coating the glove fibres repel liquids, avoiding damage to the Kevlar? strands and extending glove life. The reinforced thumb welt increases abrasion resistance also adding to glove durability.
  • 100% DuPont? Kevlar? glove provides light-duty cut protection
  • Protection from sharp edges of metals, ceramics, glass and other materials
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Launderable

Reviews of Ansell #70-225