Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow, M, PR

  • Zoro #: G0065861
  • Mfr #: 70-225
$8.70
  • Gauge: 7
  • Suggested Use Environment: Dry
  • ANSI Abrasion Cycles: 1259
See full product details
Orders over $75 ship free.

Ansell #70-225 Specifications

  • Zoro #: G0065861
  • Mfr #: 70-225
Gauge: 7 Suggested Use Environment: Dry
ANSI Abrasion Cycles: 1259 Size: M
Abrasion Resistant: Yes Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Cut Resistant: Yes ANSI/ISEA Puncture Level: Not Rated
Glove Hand Style: Ambidextrous Coating Material: Uncoated
Palm Material: Kevlar(R) ANSI/ISEA Cut Level: A3
Color: Yellow ANSI Cut Grams: 1270
Glove Coating Finish: Smooth Cut: Gunn
Lining: kevlar(R) Cuff: Knit
Weight: Heavy Finger Style: Full
Knuckle Padding Material: None Back Material: Kevlar(R)
Glove Size: M Glove Coating Material: Uncoated
Puncture Resistant: No Stitching Material: Polyester
Item: Knit Gloves ANSI/ISEA Abrasion Level: 3
Glove Lining Material - Cut Resistant: Kevlar(R) Series: Neptune
Glove Length: 9 3/4 in Finger Material: Kevlar(R)
Standards: ANSI/ASTM/EN Thumb Style: Full
Glove Cut: Gunn Glove Coating Coverage: Uncoated
Brand and Series: Ansell Hyflex(R) 70-225 Glove Construction: Seamless Knit
Glove Length Style: Standard Glove Materials: Kevlar(R)
Latex-Free: No Silicone-Free: Yes
ANSI/ISEA Cut Load: 1270 ANSI/ISEA Abrasion Cycles: 1259
ANSI/ISEA Cut Grams: 1270 Glove Coating Cover: Uncoated
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Knit Gloves, Glove Construction Seamless Knit, Glove Materials Kevlar(R), Glove Sizes M/8, Glove Coating Coverage Uncoated, Glove Coating Finish Smooth, Glove Coating Material Uncoated, Glove Color Family Yellow, Glove Length 9 3/4 in, 1 Pair

Reviews of Ansell #70-225