Cut Resistant Gloves, Yellow, S, PR

ANSELL| Zoro #: G0065764| Mfr #: 70-215

$5.36 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: FullGauge: 7Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065764 Mfr #: 70-215
Thumb Style: FullGauge: 7
Cut Resistant: YesANSI Abrasion Cycles: 907
ANSI/ISEA Abrasion Level: 3Knuckle Padding Material: None
Cuff: KnitApplication: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
Puncture Resistant: NoANSI Cut Grams: 1131
Cut: GunnItem: Cut Resistant Gloves
Stitching Material: PolyesterSuggested Use Environment: Dry
Finger Style: FullCoating Material: Uncoated
Lining: kevlar(R)ANSI/ISEA Cut Level: 3
Color: YellowANSI/ISEA Puncture Level: 4
Size: SWeight: Medium
Back Material: Kevlar(R)Palm Material: Kevlar(R)
Abrasion Resistant: YesFinger Material: Kevlar(R)
Standards: ANSI/ASTM/ENCountry of Origin (subject to change): Mexico

Description

The Neptune® 70-215's 100% Dupont Kevlar® construction offers a very high cut resistance to weight ratio. The use of Terry loop technique enhances heat insulation. The resulting thicker-walled glove offers high shock absorption without losing dexterity. Thanks to the Neptune® coating the glove fibres repel liquids, avoiding damage to the Kevlar® strands and extending glove life. The reinforced thumb welt increases abrasion resistance also adding to glove durability.

  • 100% DuPont™ Kevlar® glove provides light-duty cut protection
  • Protection from sharp edges of metals, ceramics, glass and other materials
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Launderable
  • Also available in vend pack

Reviews