Cut Resistant Gloves, Yellow, S, PR

ANSELL| Zoro #: G0065852| Mfr #: 70-225

$6.38 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knuckle Padding Material: None
ANSI/ISEA Cut Level: 4
Puncture Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065852 Mfr #: 70-225
Knuckle Padding Material: NoneANSI/ISEA Cut Level: 4
Puncture Resistant: NoPalm Material: Kevlar(R)
Coating Material: UncoatedLining: kevlar(R)
Thumb Style: FullWeight: Heavy
Cut Resistant: YesSuggested Use Environment: Dry
ANSI Cut Grams: 1618Standards: ANSI/ASTM/EN
Abrasion Resistant: YesStitching Material: Polyester
Finger Style: FullFinger Material: Kevlar(R)
Cut: GunnCuff: Knit
Back Material: Kevlar(R)Color: Yellow
ANSI/ISEA Puncture Level: 4Size: S
Application: Protects from Sharp Edges of Metals, Ceramics, Glass and Other MaterialsGauge: 7
Item: Cut Resistant GlovesANSI/ISEA Abrasion Level: 3
ANSI Abrasion Cycles: 1259Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Uncoated Coating Material, Kevlar(R) Lining, 4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow, Knit Cuff, Size S, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews