KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, 2XL, PR

ANSELL| Zoro #: G0063341| Mfr #: 11-500

$5.78 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
ANSI/ISEA Abrasion Level: 3
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063341 Mfr #: 11-500
Application: Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or CeramicsANSI/ISEA Abrasion Level: 3
Color: BlackFinger Material: Stretch Kevlar(R) (280 denier yarn -3% lycra core wrapped with 100% Kevlar(R)/Nitrile
Coating Material: NitrileANSI Cut Grams: 675
Finger Style: FullPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: kevlar(R)Weight: Medium
ANSI Puncture Newtons: 130.9Palm Material: 100% Foam NBR (Nitrile
Abrasion Resistant: YesANSI/ISEA Puncture Level: 3
ANSI Abrasion Cycles: 5835ANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 13
Size: 2XLKnuckle Padding Material: None
Standards: ANSI/ISEABack Material: Stretch Kevlar(R) (280 denier yarn -3% lycra core wrapped with 100% Kevlar(R)
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews