HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cut Resistant Gloves, Yellow/Black, 2XL, PR

ANSELL| Zoro #: G0063454| Mfr #: 11-510

$5.66 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knuckle Padding Material: None
Gauge: 15
Palm Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063454 Mfr #: 11-510
Knuckle Padding Material: NoneGauge: 15
Palm Material: NitrileCoating Finish: Slightly Course/Ribbed
Lining: kevlar(R)Application: Metal Fabrication,Assembly Operations
Suggested Use Environment: Dry/Light OilANSI/ISEA Abrasion Level: 4
Coating Material: NitrileANSI Puncture Newtons: 93
ANSI Cut Grams: 1158Coating Coverage: Palm
Abrasion Resistant: YesCut Resistant: Yes
Finger Style: FullStandards: ASTM F1790-97, ASTM D3389-94
ANSI/ISEA Puncture Level: 3Thumb Style: Straight
ANSI/ISEA Cut Level: 2ANSI Abrasion Cycles: 7595
Color: BlackCut: Clute
Item: Cut Resistant GlovesSize: 2XL
Cuff: KnitPuncture Resistant: No
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size 2XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews