Cut Resistant Gloves, Yellow/Black, M, PR

ANSELL| Zoro #: G0063427| Mfr #: 11-510

$5.66 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: StraightGauge: 15Coating Coverage: Palm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063427 Mfr #: 11-510
Thumb Style: StraightGauge: 15
Coating Coverage: PalmCut Resistant: Yes
ANSI Abrasion Cycles: 7595ANSI/ISEA Abrasion Level: 4
Knuckle Padding Material: NoneCuff: Knit
Application: Metal Fabrication,Assembly OperationsPuncture Resistant: No
ANSI Cut Grams: 601Cut: Clute
Item: Cut Resistant GlovesSuggested Use Environment: Dry/Light Oil
Finger Style: FullCoating Material: Nitrile
Lining: kevlar(R)ANSI/ISEA Cut Level: 2
Color: BlackANSI/ISEA Puncture Level: 3
Size: MCoating Finish: Slightly Course/Ribbed
Back Material: Stretch Kevlar(R)/Black NylonPalm Material: Nitrile
Abrasion Resistant: YesFinger Material: Stretch Kevlar(R)/Black Nylon/Nitrile
Standards: ASTM F1790-97, ASTM D3389-94ANSI Puncture Newtons: 93
Country of Origin (subject to change): Mexico

Description

HyFlex® 11-510 is designed to provide cut protection in applications where abrasion resistance and dexterity are a "must have." This glove protects hands from abrasion in the palm area as well as the back of the hand, giving you more confidence when working in restrictive spaces.

  • Patented Knitted Variable Stitch Design (KVSD) is anatomically matched to the human hand to provide increased flexability, for reduced hand fatigue 
  • ANSI Level 2 cut protection decreases risk of lacerations 
  • ComfortFlex cuff incorporates a padded nylon area providing the wearer with increased comfort and sweat management
  • Patented Nylon and Kevlar® zonal plaiting on palm and back of hand provides enhanced durability 
  • Enhances grip in light oil conditions with good abrasion resistance
  • Silicone-free and latex-free for worker and product protection
  • Also available in vend pack

Reviews