Cut Resistant Gloves, Yellow/Black, S, PR

ANSELL| Zoro #: G0063411| Mfr #: 11-510

$5.66 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackANSI Cut Grams: 601Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063411 Mfr #: 11-510
Color: BlackANSI Cut Grams: 601
Cut Resistant: YesCoating Coverage: Palm
Cuff: KnitSize: S
Application: Metal Fabrication,Assembly OperationsKnuckle Padding Material: None
Palm Material: NitrileAbrasion Resistant: Yes
Coating Finish: Slightly Course/RibbedBack Material: Stretch Kevlar(R)/Black Nylon
ANSI/ISEA Puncture Level: 3Standards: ASTM F1790-97, ASTM D3389-94
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 2
Lining: kevlar(R)Finger Style: Full
Gauge: 15Finger Material: Stretch Kevlar(R)/Black Nylon/Nitrile
Item: Cut Resistant GlovesSuggested Use Environment: Dry/Light Oil
Puncture Resistant: NoANSI Abrasion Cycles: 7595
Thumb Style: StraightCut: Clute
ANSI Puncture Newtons: 93Coating Material: Nitrile
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 4, Glove Coating Material Nitrile, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry/Light Oil, Glove Size S, Puncture Resistant No, Color Black, Yellow, Cuff Knit, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Sandy, Glove Cut Clute, Glove Hand Style Left and Right, Glove Length 9 In., 1 Pair

Reviews