KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, XL, PR

ANSELL| Zoro #: G0063393| Mfr #: 11-500

$5.78 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
ANSI/ISEA Abrasion Level: 3
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063393 Mfr #: 11-500
Application: Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or CeramicsANSI/ISEA Abrasion Level: 3
Color: BlackCoating Material: Nitrile
ANSI Cut Grams: 1158Finger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: kevlar(R)
Weight: MediumANSI Puncture Newtons: 130.9
Palm Material: 100% Foam NBR (NitrileAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 3ANSI Abrasion Cycles: 5835
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Cuff: KnitSuggested Use Environment: Dry/Light Oil
Cut: CluteCoating Coverage: Palm
Gauge: 13Size: Xl
Knuckle Padding Material: NoneStandards: ANSI/ISEA
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews