KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Black, XL, PR

ANSELL| Zoro #: G0063445| Mfr #: 11-510

$5.60 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Black
Coating Finish: Slightly Course/Ribbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063445 Mfr #: 11-510
ANSI/ISEA Abrasion Level: 4Color: Black
Coating Finish: Slightly Course/RibbedCoating Material: Nitrile
ANSI Cut Grams: 601Finger Style: Full
Puncture Resistant: NoThumb Style: Straight
Item: Cut Resistant GlovesLining: kevlar(R)
Application: Metal Fabrication,Assembly OperationsANSI Puncture Newtons: 93
Finger Material: Stretch Kevlar(R)/Black Nylon/NitrilePalm Material: Nitrile
Abrasion Resistant: YesANSI/ISEA Puncture Level: 3
ANSI Abrasion Cycles: 7595ANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 15
Size: XlKnuckle Padding Material: None
Standards: ASTM F1790-97, ASTM D3389-94Back Material: Stretch Kevlar(R)/Black Nylon
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, Nitrile Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 3 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit Cuff, Size XL, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews