Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR
Mfr # 11-500
Zoro # G0063357
$4.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Color Black
- Glove Coating Material Nitrile
- Palm Material 100% Foam NBR (Nitrile
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR 28-360
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 12, 1 PR 11-644V
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR 11-731
- ANSELL Cut Resistant Glove, 7, 18G Black, PR 11-757
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR 11-751 VEND
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR 70-765
- ANSELL Cut Resistant Gloves, 5 Cut Level, Uncoated, 7, 12PK 72-024
- ANSELL VF, Cut Resist Glove, A4, 8, 61DD59, PR 11-754VP
- ANSELL VF, Cut Res Glove, Sz8, Kevlar, 40LJ84, PR 11-541VP
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR 4081-M (8)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR 4568
- Ansell Gloves & Hand Protection