Cut Resistant Gloves, Yellow/Blue, L, PR

ANSELL| Zoro #: G0066132| Mfr #: 70-747

$51.43 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge: 10
Palm Material: ArmorKnit Yarns/PVC Dots
Coating Finish: Dots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066132 Mfr #: 70-747
Gauge: 10Palm Material: ArmorKnit Yarns/PVC Dots
Coating Finish: DotsLining: kevlar(R)
Weight: HeavyBack Material: Armor Knit/PVC Dots
Application: Pulp Mills, Newsprint, Packaging And Industrial Converting Paper, Corrugated Board, Coated Paper, Plywood And Paperboard, Metal Fabrication, Heavy Material Handling, Sheet Metal, GlassFinger Material: ArmorKnit Yarns/PVC Dots
Suggested Use Environment: DryLength: 10"
Stitching Material: PolyesterANSI/ISEA Abrasion Level: 3
Coating Material: PVCCut: Gunn
Abrasion Resistant: YesCut Resistant: Yes
Finger Style: FullStandards: ANSI/ASTM/EN
ANSI/ISEA Puncture Level: 4Thumb Style: Full
ANSI/ISEA Cut Level: 5ANSI Abrasion Cycles: 1867
Color: BlueKnuckle Padding Material: None
ANSI Cut Grams: 4907Item: Cut Resistant Gloves
Size: LCuff: Knit
Puncture Resistant: NoCountry of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, PVC Coating Material, Kevlar(R) Lining, 5 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Size L, Thumb Style Straight, Finger Style Full, Length 10 In., 1 Pair

Reviews