KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Yellow/Blue, M, PR

ANSELL| Zoro #: G0064644| Mfr #: 80-600

$7.50 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Blue
Finger Material: Kevlar(R)/Natural Rubber Latex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0064644 Mfr #: 80-600
ANSI/ISEA Abrasion Level: 4Color: Blue
Finger Material: Kevlar(R)/Natural Rubber LatexCoating Material: Natural Rubber Latex
ANSI Cut Grams: 978Finger Style: Full
Puncture Resistant: YesThumb Style: Full
Item: Cut Resistant GlovesLining: kevlar(R)
Weight: HeavyApplication: Sheet Metal, Glass Handling, Recycling, Canning, Bottling
ANSI Puncture Newtons: 245Palm Material: Kevlar(R)/Natural Rubber Latex
Abrasion Resistant: YesANSI/ISEA Puncture Level: 5
ANSI Abrasion Cycles: 5650ANSI/ISEA Cut Level: 2
Cut Resistant: YesCuff: Knit
Suggested Use Environment: Dry/Light OilCut: Clute
Coating Coverage: PalmGauge: 10
Stitching Material: PolyesterSize: M
Knuckle Padding Material: NoneStandards: ANSI/ASTM/EN388 3X44C
Back Material: Kevlar(R)Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 5 ANSI/ISEA Puncture Level, Color Yellow/Blue, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews