PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Yellow/Blue, S, PR

ANSELL| Zoro #: G0065922| Mfr #: 70-330

$6.63 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueANSI Cut Grams: 1043Cut Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065922 Mfr #: 70-330
Color: BlueANSI Cut Grams: 1043
Cut Resistant: YesCut: Gunn
Cuff: KnitSize: S
Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)Knuckle Padding Material: None
Palm Material: Kevlar(R)Abrasion Resistant: Yes
Coating Finish: DotsBack Material: Kevlar(R)/PVC Dots
ANSI/ISEA Puncture Level: 4Standards: ANSI/ASTM/EN
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 2
Lining: kevlar(R)Finger Style: Full
Gauge: 7Weight: Medium
Finger Material: Kevlar(R)Stitching Material: Polyester
Item: Cut Resistant GlovesSuggested Use Environment: Dry
Puncture Resistant: NoANSI Abrasion Cycles: 904
Thumb Style: FullCoating Material: PVC
Country of Origin (subject to change): Mexico

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Glove Coating Material PVC, Glove Lining Material - Cut Resistant Kevlar(R), Suggested Use Environment Dry, Glove Size S, Puncture Resistant No, Color Blue, Yellow, Cuff Knit, Glove Coating Coverage Full, Glove Coating Finish Dotted, Glove Cut Gunn, Glove Hand Style Ambidextrous, Glove Length 9 In., 1 Pair

Reviews