Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Blue, XL, PR

  • Zoro #: G0066141
  • Mfr #: 70-747

$52.72

  • Cut: Gunn
  • Back Material: Armor Knit/PVC Dots
  • Glove Length: 19"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-747 Specifications

  • Zoro #: G0066141
  • Mfr #: 70-747
Cut: Gunn Back Material: Armor Knit/PVC Dots
Glove Length: 19" ANSI Abrasion Cycles: 1867
Thumb Style: Full Suggested Use Environment: Dry
Cut Resistant: Yes Size: XL
Weight: Heavy Application: Pulp Mills, Newsprint, Packaging And Industrial Converting Paper, Corrugated Board, Coated Paper, Plywood And Paperboard, Metal Fabrication, Heavy Material Handling, Sheet Metal, Glass
Color: Blue Stitching Material: Polyester
Coating Material: PVC Glove Coating Finish: Dotted
Glove Hand Style: Ambidextrous Cuff: Knit
Puncture Resistant: No Gauge: 10
Length: 10" Glove Coating Coverage: Palm and Fingers
Glove Size: XL Standards: ANSI/ASTM/EN
Item: Cut Resistant Gloves ANSI/ISEA Abrasion Level: 3
Glove Coating Material: PVC Coating Finish: Dots
ANSI Cut Grams: 1158 ANSI/ISEA Cut Level: 5
Lining: kevlar(R) Glove Cut: Gunn
Series: ArmorKnit Palm Material: ArmorKnit Yarns/PVC Dots
Knuckle Padding Material: None Finger Material: ArmorKnit Yarns/PVC Dots
ANSI/ISEA Puncture Level: 4 Finger Style: Full
Glove Lining Material - Cut Resistant: Kevlar(R) Abrasion Resistant: Yes
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

The GoldKnit® 70-747 offers heavyweight protection from cuts (ANSI Cut Level 5) and sparks with a lightweight feel. It features Armor Technology™ with DuPont™ Kevlar®. The glove is ideal for work environments that demand tough (ANSI Abrasion Level 3) protection from sharp, jagged edges and sparks and flames. It provides 2.5 times better performance than mediumweight Kevlar® based gloves and nearly 2 times better performance than heavyweight Kevlar® based gloves.

 

  • Heavyweight protection from cuts and sparks with a lightweight fee
  • Features Armor Technology™ with DuPont™ Kevlar®
  • Ideal for work environments that demand tough protection from sharp, jagged edges and sparks and flames
  • Provides 2.5 times better performance than mediumweight Kevlar® based gloves
  • Provides 1.8 times better performance than heavyweight Kevlar® based gloves
  • ANSI Cut Level 5, ANSI Abrasion Level 3

Reviews of Ansell #70-747