SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Blue, XS, PR

ANSELL| Zoro #: G0065956| Mfr #: 70-330

$7.87 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: FullGauge: 7Weight: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065956 Mfr #: 70-330
Thumb Style: FullGauge: 7
Weight: MediumCut Resistant: Yes
ANSI Abrasion Cycles: 904ANSI/ISEA Abrasion Level: 3
Knuckle Padding Material: NoneCuff: Knit
Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)Puncture Resistant: No
ANSI Cut Grams: 1043Cut: Gunn
Item: Cut Resistant GlovesStitching Material: Polyester
Suggested Use Environment: DryFinger Style: Full
Coating Material: PVCLining: kevlar(R)
ANSI/ISEA Cut Level: 2Color: Blue
ANSI/ISEA Puncture Level: 4Size: XS
Coating Finish: DotsBack Material: Kevlar(R)/PVC Dots
Palm Material: Kevlar(R)Abrasion Resistant: Yes
Finger Material: Kevlar(R)Standards: ANSI/ASTM/EN
Country of Origin (subject to change): Mexico

Description

Neptune® 70-330 knitted gloves are designed to provide a superior mechanical strength in light to heavy-duty handling and production applications. They provide the confidence of superior cut protection with 100% Kevlar®.

  • 100% DuPont™ Kevlar® glove provides light-duty cut protection
  • Protection from sharp edges of metals, ceramics, glass and other materials
  • Reversible design allows glove to be worn on either hand, reducing replacement costs
  • Launderable

Reviews