SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cut Resistant Gloves, Yellow/Green, S, PR

ANSELL| Zoro #: G0063655| Mfr #: 11-501

$12.47 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: StraightGauge: 13Coating Coverage: Palm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063655 Mfr #: 11-501
Thumb Style: StraightGauge: 13
Coating Coverage: PalmCut Resistant: Yes
ANSI Abrasion Cycles: 2945ANSI/ISEA Abrasion Level: 3
Knuckle Padding Material: NoneCuff: Knit
Application: Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly OperationsPuncture Resistant: Yes
ANSI Cut Grams: 2528Standards: ANSI/ASTM/EN
Cut: CluteItem: Cut Resistant Gloves
Suggested Use Environment: Dry/Light OilFinger Style: Full
Coating Material: NitrileLining: kevlar(R)
ANSI/ISEA Cut Level: 4Color: Gray
ANSI/ISEA Puncture Level: 3Size: S
Coating Finish: SmoothBack Material: Intercept Technology yarn
Palm Material: 100% Foam NBR (NitrileAbrasion Resistant: Yes
Finger Material: Intercept Technology yarn/NitrileWeight: Medium
ANSI Puncture Newtons: 87Country of Origin (subject to change): Mexico

Description

HyFlex® 11-501 glove is designed to significantly raise the standards of protection and dexterity for cut-resistant gloves. Stretch armorprovides all-day comfort with ANSI Level 4 cut protection. Combined with alightweight, ergonomic design, it gives workers the natural fit, safety and dexterity they need when working with sharp materials. The foam nitrile coating provides good dry grip as well as enhanced grip in light oil conditions.

  • Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
  • Product provides: ANSI Level 5, ISO Level D
  • Ergonomic design provides bare-hand closeness and reduces hand fatigue
  • Nitrile foam coating enhances light oil grip, solid dry grip and tactile sensitivity
  • Available in a wide range of sizes to protect more workers
  • Also available in vend pack

Reviews