Cut Resistant Gloves, Yellow/Green, S, PR

ANSELL| Zoro #: G0066035| Mfr #: 70-340

$9.29 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thumb Style: FullGauge: 7Weight: Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066035 Mfr #: 70-340
Thumb Style: FullGauge: 7
Weight: HeavyCut Resistant: Yes
ANSI Abrasion Cycles: 1529ANSI/ISEA Abrasion Level: 3
Knuckle Padding Material: NoneCuff: Knit
Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)Puncture Resistant: No
ANSI Cut Grams: 1461Cut: Gunn
Item: Cut Resistant GlovesStitching Material: Polyester
Suggested Use Environment: DryFinger Style: Full
Coating Material: PVCLining: kevlar(R)
ANSI/ISEA Cut Level: 4Color: Blue
ANSI/ISEA Puncture Level: 4Size: S
Coating Finish: DotsBack Material: Kevlar(R)/PVC Dots
Palm Material: Kevlar(R)Abrasion Resistant: Yes
Finger Material: Kevlar(R)Standards: ANSI/ASTM/EN
Length: 10-3/7 To 10-5/8"Country of Origin (subject to change): Mexico

Description

Neptune® 70-340 offers superior cut protection, with the added benefit of PVC dots to provide enhanced grip when handling smooth or slippery materials such as glass, sheet metal and veneer. It protects hands from sharp metal, ceramic, glass and other edges. The glove's reversible design allows it to be worn on either hand, reducing replacement costs.

  • Features 100% DuPont® Kevlar® string knit for ANSI 4 cut protection
  • Machine washable for extended life

Reviews