Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, XL, PR

  • Zoro #: G0066062
  • Mfr #: 70-340

$5.01

  • Glove Coating Finish: Dotted
  • Color: Blue, Yellow
  • Item: Cut Resistant Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #70-340 Specifications

  • Zoro #: G0066062
  • Mfr #: 70-340
Glove Coating Finish: Dotted Color: Blue, Yellow
Item: Cut Resistant Gloves Lining: kevlar(R)
Standards: ANSI/ASTM/EN Cut Resistant: Yes
Series: Neptune Cut: Gunn
Glove Hand Style: Ambidextrous Palm Material: Kevlar(R)
ANSI Cut Grams: 1461 Finger Material: Kevlar(R)
Thumb Style: Full Glove Length: 10-3/4"
Stitching Material: Polyester Glove Coating Coverage: Full
Back Material: Kevlar(R)/PVC Dots Glove Coating Material: PVC
Puncture Resistant: No Coating Finish: Dots
Coating Material: PVC Glove Size: XL
Cuff: Knit Finger Style: Full
ANSI Abrasion Cycles: 1529 ANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 4 Abrasion Resistant: Yes
Knuckle Padding Material: None Glove Cut: Gunn
Weight: Heavy ANSI/ISEA Puncture Level: 18
Size: Xl Glove Lining Material - Cut Resistant: Kevlar(R)
Gauge: 7 Application: Glass Industry (Handling Large Panes), Ceramic Industry, Durable Goods (Handling Dry Metal)
Length: 10-3/7 To 10-5/8" Suggested Use Environment: Dry
ANSI/ISEA Cut Level - 2011: 4 ANSI/ISEA Abrasion Cycles: 1529
ANSI/ISEA Cut Load: 1461 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, Color Blue, Yellow, Glove Coating Material PVC, Glove Length 10-3/4 In., Glove Size XL, 1 Pair

Reviews of Ansell #70-340