Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Yellow/Green, XS, PR

  • Zoro #: G0063691
  • Mfr #: 11-511
Ansell Cut Resistant Gloves, Yellow/Green, XS, PR 11-511
Ansell Cut Resistant Gloves, Yellow/Green, XS, PR 11-511
Ansell Cut Resistant Gloves, Yellow/Green, XS, PR 11-511
Ansell Cut Resistant Gloves, Yellow/Green, XS, PR 11-511
$17.04
  • Coating Finish: Slightly Course Hybrid Foamed
  • Item: Coated Gloves
  • ANSI/ISEA Cut Level: A5
See full product details
Orders over $75 ship free.

Ansell #11-511 Specifications

  • Zoro #: G0063691
  • Mfr #: 11-511
Coating Finish: Slightly Course Hybrid Foamed Item: Coated Gloves
ANSI/ISEA Cut Level: A5 Finger Material: Intercept Technology yarn/Nitrile
Glove Coating Material: Foam Nitrile Glove Coating Coverage: Palm
Standards: ANSI/ISEA Coating Material: Nitrile
Cut: Clute Glove Size: XS
Back Material: Intercept Technology yarn ANSI/ISEA Puncture Level: 4
Coating Coverage: Palm Application: Handling Sharp Objects Such As Wood, Glass Or Metal
Thumb Style: Straight Abrasion Resistant: Yes
Gauge: 13 Color: Green/Yellow
Glove Hand Style: Left and Right Puncture Resistant: No
ANSI/ISEA Puncture Force: 99 N Finger Style: Full
Glove Length: 8 3/4 in Cut Resistant: Yes
Cuff: Knit Glove Coating Finish: Foam
Lining: Stainless Steel Knuckle Padding Material: None
ANSI/ISEA Abrasion Level: 4 Series: HyFlex(R) 11-511
ANSI Cut Grams: 2739 Palm Material: Nitrile
Size: XS Suggested Use Environment: Dry/Light Oil
Glove Cut: Clute Glove Lining Material - Cut Resistant: Stainless Steel
ANSI Abrasion Cycles: 11,862 Glove Construction: Seamless Knit
Silicone-Free: Yes Brand and Series: Ansell Hyflex(R) 11-511
Glove Materials: Intercept(TM) Glove Length Style: Standard
Latex-Free: Yes ANSI/ISEA Cut Load: 2739
ANSI/ISEA Abrasion Cycles: 11,862 ANSI/ISEA Cut Grams: 2739
Glove Coating Cover: Palm Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Ansell Hyflex(R) 11-511, Green/Yellow, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Foam, Glove Coating Material Foam Nitrile, Glove Construction Seamless Knit, Glove Size XS, 1 Pair

Technical Guides

Reviews of Ansell #11-511