KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutRes Gloves, XL, Yellow, PR

ANSELL| Zoro #: G1494202| Mfr #: 16-347

$4.43 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 4
Color: Yellow
Coating Finish: Crinkled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494202 Mfr #: 16-347
ANSI/ISEA Abrasion Level: 4Color: Yellow
Coating Finish: CrinkledCoating Material: Natural Rubber Latex
ANSI Cut Grams: 1158Finger Style: Full
Puncture Resistant: YesThumb Style: Full
Item: Cut Resistant GlovesLining: Cotton
Weight: MediumApplication: General Material Handling, Handling Of Fabricated Building Materials Such As Concrete Block, Brick, Tile And Lumber, Handling Smooth, Slippery Or Sharp-Edged Materials Like Glass, Sheet Metal, Tile And Veneer
ANSI Puncture Newtons: 20Finger Material: Cotton Jersey, Natural Rubber Latex
Palm Material: Natural Rubber LatexAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 2ANSI Abrasion Cycles: 3596
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Cuff: SafetySuggested Use Environment: Dry/Light Oil
Coating Coverage: PalmGauge: N/A
Stitching Material: PolyesterSize: Xl
Knuckle Padding Material: NoneStandards: FDA, EN388 4241
Back Material: Cotton Canvas, Natural Rubber LatexCountry of Origin (subject to change): Malaysia

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Cotton Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Yellow, Safety Cuff, Size XL, Coating Coverage Palm, 1 Pair

Reviews