BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Die Cut Apron, Blue, 44 In. L

ANSELL| Zoro #: G2090216| Mfr #: 56-015

$0.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Color: Blue
Color Family: Blues
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090216 Mfr #: 56-015
Material: vinylColor: Blue
Color Family: BluesClosure Type: Ties
Number of Pockets: 0Length: 44"
Thickness: 6 milWidth: 33"
Country of Origin (subject to change): China

Description

Die Cut Apron, Length 44 In., Width 33 In., Blue, Vinyl, 6 mil Thickness, Ties Closure Type, Number of Pockets 0, Sealed Seam Style, Size M, Standards FDA Food Contact

Reviews