Disposable Gloves, Neoprene, XL, Green, PK100

ANSELL| Zoro #: G0068424| Mfr #: 25-201

$16.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To Acids
Resists: Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068424 Mfr #: 25-201
Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To AcidsResists: Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
Color: GreenSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.10 mil
Disposable Glove Grade: Exam, MedicalItem: Disposable Gloves
Cuff Thickness: 6.30 milGlove Size: XL
Finger Thickness: 6.30 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Neoprene
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 11"Powdered/Powder Free: Powder Free
Standards: Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class ILatex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Industry Type: HealthcareColor Family: Greens
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Neoprene, Powder Free, 5 mil, Length 11 In., Textured Finish, Green, Size XL, Unlined, Beaded Cuff, Grade Exam/Medical, Standards 21 CFR 177.2600, ASTM D3578 Type II, Class I, Resists Punctures, Splash Chemical Protection, Acids, Caustics And Alcohols, Package Quantity 100

Reviews