October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Green Neoprene Disposable Gloves, XS, 100PK

  • Zoro #: G0068345
  • Mfr #: 25-101

$17.79 ($0.18/unit)

Details
  • Package Quantity: 100
  • Glove Texture Location: Fingers Only
  • Color: Green
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #25-101 Specifications

  • Zoro #: G0068345
  • Mfr #: 25-101
Package Quantity: 100 Glove Texture Location: Fingers Only
Color: Green Sterile/Non-Sterile: Non-Sterile
Glove Length: 9-1/2" Lining: Unlined
Ambidextrous/Hand-Specific: Ambidextrous Powdered/Powder Free: Powder Free
Application: Pharmaceutical, Medical Device Manufacturing, Biotech, Laboratories Item: Disposable Gloves
Disposable Glove Material: Neoprene Palm Thickness: 5.10 mil
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Aloe Inner Surface: No
Cuff: Beaded Standards: Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class I
Resists: Punctures, Splash Chemical Protection, Acids, Bases and Alcohols Metal Detectable: No
Disposable Glove Grade: Exam, Medical Latex Content: Latex Free
Glove Size: XS Size: XS
Cuff Thickness: 6.30 mil Finger Thickness: 6.30 mil
Material: neoprene Country of Origin (subject to change): Multiple

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. This Disposable Gloves includes characteristics like: COLOR: Green, GLOVE SIZE: XS, SIZE: XS

Reviews of Ansell #25-101