Disposable Coverallss, Hooded Coverall, 5XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White
Mfr # WH15-S-92-111-09
Zoro # G5291890
product price:Â $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH15-S-92-111-09
Zoro #
G5291890
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
5XL
Thickness
50 g/sq m
Fits Chest Size
37 in
Fits Waist Size
33 in
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 99.9 Percent of Particles greater than 3 Microns, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.