Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Natural Rubber Latex, Powder Free, Natural, M

  • Zoro #: G0067173
  • Mfr #: 69-318

$17.15 ($0.17/unit)

  • Promotion Restriction: Not eligible for promotion
  • Color: Natural
  • Resists: Splash Chemical Protection For Ketones and Related Compounds
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #69-318 Specifications

  • Zoro #: G0067173
  • Mfr #: 69-318
Promotion Restriction: Not eligible for promotion Color: Natural
Resists: Splash Chemical Protection For Ketones and Related Compounds Cuff Thickness: 5.00 mil
Cuff: Beaded Lining: Unlined
Palm Thickness: 5.00 mil Ambidextrous/Hand-Specific: Ambidextrous
Size: M Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Glove Size: M Latex Content: Contains Latex
Powdered/Powder Free: Powder Free Disposable Glove Material: Natural Rubber Latex
Aloe Inner Surface: No Disposable Glove Grade: Exam, Medical
Package quantity: 100 Application: Assembly And Inspection, Filtration Processes, Light Assembly Tasks, Pharmaceutical Manufacturing, Chemical Handling, Laboratory Analysis, Light Duty Maintenance And Clean Up
Glove Length: 9-1/2" Sterile/Non-Sterile: Non-Sterile
Glove Texture Location: Fingers Only Standards: AQL EN374 1.5, 21 CFR 177.2600, FDA 510K Class I, NFPA1999
Item: Disposable Gloves Metal Detectable: No
Finger Thickness: 5.00 mil Material: Natural Rubber Latex
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Here is some additional information about Ansell Disposable Gloves. Color: natural, Glove Size: M, Application: Assembly And Inspection, Filtration Processes, Light Assembly Tasks, Pharmaceutical Manufacturing, Chemical Handling, Laboratory Analysis, Light Duty Maintenance And Clean Up.

Technical Guides

Reviews of Ansell #69-318