Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves Latex Natural 5-1/2 200 PK

  • Zoro #: G0437079
  • Mfr #: BPSL
No Product Image Available
$253.00 ($1.27/unit)
  • Glove Size: 5
  • Disposable Glove Material: Latex
  • Item: Disposable Gloves
See full product details
Out of Stock

Ansell #BPSL Specifications

  • Zoro #: G0437079
  • Mfr #: BPSL
Glove Size: 5 Disposable Glove Material: Latex
Item: Disposable Gloves Package Quantity: 200
Size: 5-1/2 Color: Beige
Palm Thickness: 6.69 mil Sterile/Non-Sterile: Sterile
Glove Texture Location: Palm and Fingers Material: Latex
Glove Length: 12" Glove Texture: Grain
Latex-Free: No Silicone-Free: No
Powdered/Powder-Free: Powder-Free Glove Materials: Natural Rubber Latex
Nominal Palm Thickness: 7 mil Double Gloving Method: Outer
Brand and Series: Ansell BioClean BPSL Acceptable Quality Level (AQL): 1.5
Glove Size and Cuff Length Style: 5/Standard ISO Cleanroom Class: ISO 4
Disposable Glove Type: Cleanroom, Sterile Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

BioClean Prelude? Sterile Latex Less than 50 ?g/gram Cleanroom Gloves, 300mm (12"), Textured Grip, Ambidextrous, Beaded Cuff, Sz 5.0-5.5

Reviews of Ansell #BPSL