Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves Latex Natural 7-1/2 200 PK

  • Zoro #: G0437173
  • Mfr #: BPSL
No Product Image Available
$253.00 ($1.27/unit)
  • Promotion Restriction: Not eligible for promotion
  • Glove Size: 7
  • Package Quantity: 200
See full product details
Out of Stock

Ansell #BPSL Specifications

  • Zoro #: G0437173
  • Mfr #: BPSL
Promotion Restriction: Not eligible for promotion Glove Size: 7
Package Quantity: 200 Size: 7-1/2
Disposable Glove Material: Latex Item: Disposable Gloves
Material: Latex Glove Texture Location: Palm and Fingers
Color: Beige Sterile/Non-Sterile: Sterile
Glove Length: 12" Palm Thickness: 6.69 mil
Brand and Series: Ansell BioClean BPSL Double Gloving Method: Outer
Acceptable Quality Level (AQL): 1.5 ISO Cleanroom Class: ISO 4
Glove Materials: Natural Rubber Latex Disposable Glove Type: Cleanroom, Sterile
Silicone-Free: No Latex-Free: No
Glove Texture: Grain Glove Size and Cuff Length Style: 7/Standard
Powdered/Powder-Free: Powder-Free Nominal Palm Thickness: 7 mil
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

BioClean Prelude? Sterile Latex Less than 50 ?g/gram Cleanroom Gloves, 300mm (12"), Textured Grip, Ambidextrous, Beaded Cuff, Sz 7.0-7.5

Reviews of Ansell #BPSL