Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves Latex Powder Free Natural M 1000 PK

  • Zoro #: G0436869
  • Mfr #: BLA3
$621.40 ($0.62/unit)
  • Item: Cleanroom Gloves
  • Material: Latex
  • Cuff: Beaded
See full product details
This item ships free.

Ansell #BLA3 Specifications

  • Zoro #: G0436869
  • Mfr #: BLA3
Item: Cleanroom Gloves Material: Latex
Cuff: Beaded Size: M
Color: Natural Glove Size: M
Ambidextrous/Hand-Specific: Ambidextrous Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Cuff Thickness: 0.11 mil Aloe Inner Surface: No
Application: Life Sciences, Chemical Lining: Unlined
Palm Thickness: 6.69 mil Sterile/Non-Sterile: Non-Sterile
Glove Length: 16" Finger Thickness: 0.20 mil
Metal Detectable: No Disposable Glove Grade: Cleanroom
Glove Texture Location: Fingers Only Powdered/Powder Free: Powder Free
Disposable Glove Material: Natural Rubber Latex Package Quantity: 1000
Latex Content: Contains Latex Color Family: Natural
Powdered/Powder-Free: Powder-Free Nominal Palm Thickness: 7 mil
Silicone-Free: No Acceptable Quality Level (AQL): 1.5
ISO Cleanroom Class: ISO 5 Glove Materials: Natural Rubber Latex
Latex-Free: No Brand and Series: Ansell BioClean BLA3
Glove Texture: Grain Glove Size and Cuff Length Style: M/Extended
Disposable Glove Type: Cleanroom Double Gloving Method: Outer
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Ansell BioClean BLA3, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Glove Materials Natural Rubber Latex, Grain, ISO Cleanroom Class ISO 5, Nominal Palm Thickness 7 mil, Latex-Free No, Silicone-Free No, Glove Length 16 in, Powder-Free, Non-Sterile, Package Quantity 1000

Reviews of Ansell #BLA3