Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves, Natural Rubber Latex, Powdered, Beige, S, 100 PK
  • Zoro #: G0067785
  • Mfr #: 69-210
$8.57 ($0.09/unit)

Due to high demand, this product is limited to 25 per order.

  • Disposable Glove Palm Thickness: 5.00 to 5.99 mil
  • Application: Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection
  • Powdered/Powder Free: Powdered
See full product details
Orders over $50 ship free.

Ansell #69-210 Specifications

  • Zoro #: G0067785
  • Mfr #: 69-210
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Application: Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection
Powdered/Powder Free: Powdered Lining: Unlined
Disposable Glove Grade: Food, Industrial Glove Texture Location: Smooth
Cuff: Beaded Glove Length: 9-1/2"
Finger Thickness: 5.00 mil Glove Size: S
Package quantity: 100 Disposable Glove Material: Natural Rubber Latex
Metal Detectable: No Aloe Inner Surface: No
Resists: Splash Chemical Protection For Ketones and Related Compounds Sterile/Non-Sterile: Non-Sterile
Color: Beige Cuff Thickness: 5.00 mil
Latex Content: Contains Latex Ambidextrous/Hand-Specific: Ambidextrous
Palm Thickness: 3.90 mil Item: Disposable Gloves
Size: S Material: Natural Rubber Latex
Powdered/Powder-Free: Powdered Glove Size and Cuff Length Style: S/Standard
Brand and Series: Ansell TouchNTuff 69-210 Silicone-Free: Yes
Nominal Palm Thickness: 4 mil Disposable Glove Type: Food Contact, General Purpose
Glove Texture: Smooth Latex-Free: No
Acceptable Quality Level (AQL): 1.5 Glove Materials: Natural Rubber Latex
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Switching out disposable gloves is important for avoiding cross-contamination. Here are some important details for Ansell Disposable Gloves. Color: natural, Glove Size: S, Application: Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection.

Technical Guides

Restrictions and Compliance

***

Reviews of Ansell #69-210