October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Natural Rubber Latex Disposable Gloves, XL, 100PK

  • Zoro #: G0067812
  • Mfr #: 69-210

$8.07 ($0.08/unit)

Details
  • Package Quantity: 100
  • Disposable Glove Grade: Food, Industrial
  • Ambidextrous/Hand-Specific: Ambidextrous
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #69-210 Specifications

  • Zoro #: G0067812
  • Mfr #: 69-210
Package Quantity: 100 Disposable Glove Grade: Food, Industrial
Ambidextrous/Hand-Specific: Ambidextrous Size: Xl
Cuff: Beaded Color: Natural
Sterile/Non-Sterile: Non-Sterile Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Latex Content: Contains Latex Lining: Unlined
Cuff Thickness: 5.00 mil Item: Disposable Gloves
Application: Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection Resists: Splash Chemical Protection For Ketones and Related Compounds
Metal Detectable: No Glove Size: XL
Finger Thickness: 5.00 mil Disposable Glove Material: Natural Rubber Latex
Palm Thickness: 5.00 mil Powdered/Powder Free: Powdered
Aloe Inner Surface: No Glove Texture Location: Smooth
Glove Length: 9" Material: Natural Rubber Latex
Country of Origin (subject to change): Malaysia

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Here is some additional information about Ansell Disposable Gloves. Color: natural, Glove Size: XL, Application: Food Processing and Handling, Light Duty Maintenance and Light Duty Chemical Protection.

Reviews of Ansell #69-210