Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves Natural 8-1/2 200 PK

  • Zoro #: G0437164
  • Mfr #: BPZS
No Product Image Available
$444.80 ($2.22/unit)
  • Package Quantity: 200
  • Size: 8-1/2
  • Item: Disposable Gloves
See full product details
Out of Stock

Ansell #BPZS Specifications

  • Zoro #: G0437164
  • Mfr #: BPZS
Package Quantity: 200 Size: 8-1/2
Item: Disposable Gloves Glove Size: 8-1/2
Palm Thickness: 5.91 mil Glove Texture Location: Palm and Fingers
Color: Beige Sterile/Non-Sterile: Sterile
Glove Length: 12" Powdered/Powder-Free: Powder-Free
Glove Materials: Neoprene Disposable Glove Type: Chemotherapy, Cleanroom, Sterile
Nominal Palm Thickness: 6 mil Glove Size and Cuff Length Style: 8-1/2/Standard
Acceptable Quality Level (AQL): 0.6 Latex-Free: Yes
ISO Cleanroom Class: ISO 4 Disposable Glove Features: Tested for Chemotherapy Drugs
Brand and Series: Ansell BioClean BPZS Glove Texture: Grain
Silicone-Free: No Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

BioClean P-Zero? Sterile PolychloropreneGloves, 300mm (12"), Hand specific, Textured, Natural Color, Beaded Cuff, Sz 8.5

Reviews of Ansell #BPZS