This item is Discontinued.

Micro-Touch Disposable Gloves, 6.70 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Green 303015

Disposable Gloves, 6.70 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Green (Discontinued)

  • Mfr # 303015
  • Zoro # G5413396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303015
Zoro #
G5413396
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Palm Thickness
6.70 mil
Length
9 1/2 in
Finger Thickness
6.70 mil
Glove Size
L
Cuff Thickness
6.70 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Size- Alpha
L
Nominal Palm Thickness
7 mil

Details

Item
Disposable Gloves
Color
Green
Material
Natural Rubber Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Material
Natural Rubber Latex
Lining
Unlined
Glove Texture Location
Full
Application
Laboratory, Medical
Ambidextrous/Hand-Specific
Ambidextrous
Color Family
Green
Latex Content
Contains Latex
Aloe Inner Surface
No
Powdered/Powder Free
Powder Free
Cuff
Beaded
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Texture Location
Full

Description

Disposable Gloves, Color Light Green, Cuff Thickness 6.7 mil, Finger Thickness 6.7 mil, Length 9 1/2 in, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha L, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.