This item is Discontinued.

Micro-Touch Disposable Gloves, 6.70 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Green 303015

Disposable Gloves, 6.70 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Green (Discontinued)

  • Mfr # 303015
  • Zoro # G5413387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303015
Zoro #
G5413387
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Palm Thickness
6.70 mil
Length
9 1/2 in
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Finger Thickness
6.70 mil
Glove Size
M
Cuff Thickness
6.70 mil
Nominal Palm Thickness
7 mil
Size- Alpha
M

Details

Item
Disposable Gloves
Color
Green
Material
Natural Rubber Latex
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Latex Content
Contains Latex
Cuff
Beaded
Glove Texture Location
Full
Color Family
Green
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Disposable Glove Material
Natural Rubber Latex
Powdered/Powder Free
Powder Free
Application
Laboratory, Medical
Texture Location
Full

Description

Disposable Gloves, Color Light Green, Cuff Thickness 6.7 mil, Finger Thickness 6.7 mil, Length 9 1/2 in, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha M, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.