Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Green Neoprene Disposable Gloves, L, 100PK

  • Zoro #: G0068415
  • Mfr #: 25-201

$20.64 ($0.21/unit)

Details
  • Size: L
  • Resists: Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
  • Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To Acids
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ansell #25-201 Specifications

  • Zoro #: G0068415
  • Mfr #: 25-201
Size: L Resists: Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To Acids Color: Green
Metal Detectable: No Palm Thickness: 5.10 mil
Disposable Glove Material: Neoprene Package Quantity: 100
Lining: Unlined Ambidextrous/Hand-Specific: Ambidextrous
Sterile/Non-Sterile: Non-Sterile Disposable Glove Palm Thickness: 5.00 to 5.99 mil
Aloe Inner Surface: No Item: Disposable Gloves
Powdered/Powder Free: Powder Free Cuff Thickness: 6.30 mil
Glove Size: L Finger Thickness: 6.30 mil
Latex Content: Latex Free Glove Texture Location: Fingers Only
Disposable Glove Grade: Exam, Medical Country of Origin (subject to change): Indonesia

Description

Zoro's selection of disposable gloves differ by palm thickness, material, specific application, glove length, cuff style and other application considerations. Ansell Disposable Gloves include characteristics like: Color: Green, Glove Size: L, Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To Acids.

Reviews of Ansell #25-201