DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Neoprene, M, Green, PK100

ANSELL| Zoro #: G0068406| Mfr #: 25-201

$17.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Thickness: 5.10 mil
Aloe Inner Surface: No
Lining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068406 Mfr #: 25-201
Palm Thickness: 5.10 milAloe Inner Surface: No
Lining: UnlinedDisposable Glove Material: Neoprene
Application: Pharmaceutical and Chemical Industries, Lab Work and Analyses For Resistance To AcidsGlove Texture Location: Fingers Only
Industry Type: HealthcareResists: Punctures, Splash Chemical Protection, Acids, Caustics and Alcohols
Glove Length: 11"Cuff Thickness: 6.30 mil
Latex Content: Latex FreePowdered/Powder Free: Powder Free
Finger Thickness: 6.30 milSterile/Non-Sterile: Non-Sterile
Glove Size: MDisposable Glove Grade: Exam, Medical
Ambidextrous/Hand-Specific: AmbidextrousColor Family: Greens
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milStandards: Category III: AQL EN374 1.5; 21 CFR 177.2600, ASTM D3578 Type II, Class I
Color: GreenMetal Detectable: No
Item: Disposable GlovesCuff: Beaded
Country of Origin (subject to change): Indonesia

Description

Disposable Gloves, Neoprene, Powder Free, 5 mil, Length 11 In., Textured Finish, Green, Size M, Unlined, Beaded Cuff, Grade Exam/Medical, Standards 21 CFR 177.2600, ASTM D3578 Type II, Class I, Resists Punctures, Splash Chemical Protection, Acids, Caustics And Alcohols, Package Quantity 100

Reviews