Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves Nitrile Green 1000 PK

  • Zoro #: G0437155
  • Mfr #: BSAN
No Product Image Available
$563.04 ($0.56/unit)
  • Item: Disposable Gloves
  • Material: Nitrile
  • Size: 2XL
See full product details
Out of Stock

Ansell #BSAN Specifications

  • Zoro #: G0437155
  • Mfr #: BSAN
Item: Disposable Gloves Material: Nitrile
Size: 2XL Color: Green
Disposable Glove Material: Nitrile Package Quantity: 1000
Sterile/Non-Sterile: Non-Sterile Glove Texture Location: Full
Palm Thickness: 3.94 mil Glove Length: 12 in
Glove Size: 2XL Double Gloving Method: Inner
Disposable Glove Type: Cleanroom Brand and Series: Ansell BioClean BSAN
Silicone-Free: No Powdered/Powder-Free: Powder-Free
Disposable Glove Features: Accelerator Free Nominal Palm Thickness: 4 mil
Glove Size and Cuff Length Style: 2XL/Standard Latex-Free: Yes
ISO Cleanroom Class: ISO 4 Glove Materials: Nitrile
Acceptable Quality Level (AQL): 1.5 Glove Texture: Grain
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Ansell BioClean BSAN, Disposable Glove Features Accelerator Free, Disposable Glove Type Cleanroom, Double Gloving Method Inner, Glove Materials Nitrile, Grain, ISO Cleanroom Class ISO 4, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 12 in, Powder-Free, Non-Sterile, Package Quantity 1000

Reviews of Ansell #BSAN