DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, L, Blue, PK100

ANSELL| Zoro #: G0066972| Mfr #: 73-405

$17.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Thickness: 4.00 mil
Aloe Inner Surface: No
Lining: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066972 Mfr #: 73-405
Palm Thickness: 4.00 milAloe Inner Surface: No
Lining: UnlinedDisposable Glove Material: Nitrile
Application: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research LaboratoriesGlove Texture Location: Fingers Only
Resists: Chemical and PunctureGlove Length: 11-1/2"
Cuff Thickness: 4.00 milLatex Content: Latex Free
Powdered/Powder Free: Powder FreeFinger Thickness: 4.00 mil
Sterile/Non-Sterile: Non-SterileGlove Size: L
Disposable Glove Grade: Exam, MedicalAmbidextrous/Hand-Specific: Ambidextrous
Color Family: BluesDisposable Glove Palm Thickness Range: 4.00 to 4.99 mil
Standards: 21 CFR 177.2600Color: Blue
Metal Detectable: NoItem: Disposable Gloves
Cuff: BeadedCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Powder Free, 4 mil, Length 11-1/2 In., Textured Finish, Blue, Size L, Unlined, Rolled/Beaded Cuff, Grade Exam, Standards 21 CFR 177.2600, Package Quantity 100

Reviews