PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Disposable Gloves, Nitrile, M, Blue, PK100

ANSELL| Zoro #: G0066963| Mfr #: 73-405

$16.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueGlove Length: 11-1/2"Palm Thickness: 4.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066963 Mfr #: 73-405
Color: BlueGlove Length: 11-1/2"
Palm Thickness: 4.00 milLatex Content: Latex Free
Color Family: BluesCuff Thickness: 4.00 mil
Application: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research LaboratoriesSterile/Non-Sterile: Non-Sterile
Standards: 21 CFR 177.2600Metal Detectable: No
Disposable Glove Material: NitrileLining: Unlined
Finger Thickness: 4.00 milResists: Chemical and Puncture
Ambidextrous/Hand-Specific: AmbidextrousAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milGlove Texture Location: Fingers Only
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Glove Size: MDisposable Glove Grade: Exam, Medical
Cuff: BeadedCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Nitrile, Glove Size M, Powder Free, Palm Thickness 4.00 mil, Finger Thickness 4.00 mil, Cuff Thickness 4.00 mil, Glove Length 11-1/2 In., Glove Texture Location Fingers Only, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Exam, Medical, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Reviews