SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Touch N Tuff Gloves, Nitrile, M, Blue, PK100

ANSELL| Zoro #: G0058791| Mfr #: 92-675

$8.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Aloe Inner Surface: NoSterile/Non-Sterile: Non-SterileGlove Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058791 Mfr #: 92-675
Aloe Inner Surface: NoSterile/Non-Sterile: Non-Sterile
Glove Length: 9-1/2"Cuff Thickness: 5.00 mil
Item: Disposable GlovesDisposable Glove Grade: Food
Glove Texture Location: Fingers OnlyCuff: Beaded
Application: Lab Analysis, Light Duty Maintenance and CleanupPowdered/Powder Free: Powder Free
Color: BlueMetal Detectable: No
Color Family: BluesDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Palm Thickness: 5.00 milLining: Unlined
Finger Thickness: 5.00 milResists: Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Latex Content: Latex FreeGlove Size: M
Standards: FDA Regulation 21 CFR 177.2600Disposable Glove Material: Nitrile
Ambidextrous/Hand-Specific: AmbidextrousCountry of Origin (subject to change): Multiple

Description

TouchNTuff® 92-675 is a durable and comfortable nitrile glove with increased chemical splash protection. Textured fingers provide a reliable grip, making this glove ideal for laboratory and food processing applications.

Reviews