customer-service Help
Ansell

Disposable Gloves, Nitrile, Powder Free, Blue, M, 250 PK

Ansell Disposable Gloves,  Nitrile,  Powder Free,  Blue,  M,  250 PK XC-310-M
Hover or click to zoom Tap to zoom
$44.68
pkg. of 250 ($0.18/ea)
  • Item: Disposable Gloves
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 2.8 mil
See full product details
Orders over $75 ship free.

Total: $44.68

Ansell #XC-310-M Specifications

  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 2.8 mil
  • Color: Blue
  • Powdered/Powder Free: Powder Free
  • Size: M
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Finger Thickness: 4.30 mil
  • Package quantity: 250
  • Glove Texture Location: Fingers Only
  • Disposable Glove Grade: Exam, Medical
  • Lining: Unlined
  • Aloe Inner Surface: No
  • Latex Content: Latex Free
  • Disposable Glove Palm Thickness: 2.00 to 2.99 mil
  • Cuff: Beaded
  • Color Family: Blue
  • Cuff Thickness: 2.40 mil
  • Metal Detectable: No
  • Glove Length: 9-1/2"
  • Sterile/Non-Sterile: Non-Sterile
  • Application: Automotive Aftermarket, Food Processing, Life Sciences, Healthcare
  • Standards: Meets Or Exceeds ASTM
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Brand and Series: Ansell Microflex XC-310
  • Medical Glove Type: Exam
  • Glove Size and Cuff Length Style: M/Standard
  • Silicone-Free: No
  • Latex-Free: Yes
  • Glove Texture: Grain
  • Double Gloving Method: Inner
  • Nominal Palm Thickness: 3 mil
  • Glove Materials: Nitrile
  • Disposable Glove Type: Food-Grade, General Purpose, Medical-Grade
  • Acceptable Quality Level (AQL): 0.6
  • Package Quantity: 250
  • Series: XC-310
  • Texture Location: Fingertips
  • Texture (Location) [Table]: Grain ( Fingertips )
  • Texture: Grain
  • Texture Location [Broad]: Fingertips
  • Size- Alpha: M
  • Tested for Fentanyl Protection: No
  • Anti-Static: Yes
  • Tested for Chemotherapy Drugs: No
  • Glove Treatments: Powder-Free
  • Size - Numeric: 8
  • Country of Origin (subject to change): Malaysia

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Yes, Color Blue, Cuff Thickness 2.4 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 4.3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Meets Or Exceeds ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Restrictions and Compliance

  • ***

Reviews of Ansell #XC-310-M