Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Disposable Gloves Nitrile Powder Free Green 6-1/2 200 PK

  • Zoro #: G0436735
  • Mfr #: BENS
$488.84 ($2.44/unit)
  • Item: Cleanroom Gloves
  • Material: Nitrile
  • Cuff: Beaded
See full product details
This item ships free.

Ansell #BENS Specifications

  • Zoro #: G0436735
  • Mfr #: BENS
Item: Cleanroom Gloves Material: Nitrile
Cuff: Beaded Size: 6-1/2
Color: Green Cuff Thickness: 2.36 mil
Application: Life Sciences, Chemical, Healthcare Standards: ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Resists: Chemicals Disposable Glove Material: Nitrile
Metal Detectable: No Disposable Glove Grade: Cleanroom
Finger Thickness: 5.10 mil Glove Texture Location: Palm and Fingers
Lining: Unlined Powdered/Powder Free: Powder Free
Palm Thickness: 3.94 mil Glove Length: 12"
Latex Content: Latex Free Special Features: Double-Donnable, Hypoallergenic
Sterile/Non-Sterile: Sterile Glove Size: 6-1/2
Ambidextrous/Hand-Specific: Hand-Specific Aloe Inner Surface: No
Package Quantity: 200 Color Family: Green
Powdered/Powder-Free: Powder-Free Nominal Palm Thickness: 4 mil
ISO Cleanroom Class: ISO 4 Disposable Glove Type: Chemotherapy, Cleanroom
Disposable Glove Features: Tested for Chemotherapy Drugs Acceptable Quality Level (AQL): 0.6
Glove Materials: Nitrile Glove Texture: Smooth
Silicone-Free: No Double Gloving Method: Inner
Latex-Free: Yes Brand and Series: Ansell BioClean BENS
Glove Size and Cuff Length Style: 6-1/2/Standard Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Brand and Series Ansell BioClean BENS, Disposable Glove Features Tested for Chemotherapy Drugs, Disposable Glove Type Chemotherapy, Cleanroom, Sterile, Double Gloving Method Inner, Glove Materials Nitrile, Smooth, ISO Cleanroom Class ISO 4, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 12 in, Powder-Free, Sterile, Package Quantity 200

Restrictions and Compliance

***

Reviews of Ansell #BENS