Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, S, 100 PK

  • Zoro #: G0066954
  • Mfr #: 73-405

$16.19 ($0.16/unit)

  • Lining: Unlined
  • Powdered/Powder Free: Powder Free
  • Resists: Chemical and Puncture
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ansell #73-405 Specifications

  • Zoro #: G0066954
  • Mfr #: 73-405
Lining: Unlined Powdered/Powder Free: Powder Free
Resists: Chemical and Puncture Ambidextrous/Hand-Specific: Ambidextrous
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Package quantity: 100
Color: Blue Disposable Glove Material: Nitrile
Item: Disposable Gloves Application: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research Laboratories
Sterile/Non-Sterile: Non-Sterile Standards: 21 CFR 177.2600
Metal Detectable: No Finger Thickness: 4.00 mil
Glove Texture Location: Fingers Only Glove Size: S
Latex Content: Latex Free Disposable Glove Grade: Exam, Medical
Glove Length: 11-1/2" Aloe Inner Surface: No
Cuff: Beaded Cuff Thickness: 4.00 mil
Palm Thickness: 4.00 mil Size: S
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

These disposable gloves from Ansell are a solid choice for keeping your hands clean during most jobs.Made of 4.00 mil thick nitrile and powder free, these blue disposable gloves provide excellent comfort while giving your hands the protection they deserve.This comes in a quantity of 100. The lining is latex free. Standards include: 21 CFR 177.2600. Its applications include: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research Laboratories.

Reviews of Ansell #73-405