KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, S, Blue, PK100

ANSELL| Zoro #: G0058423| Mfr #: 92-575

$7.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Lab Analysis, Light Duty Maintenance and Cleanup
Resists: Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058423 Mfr #: 92-575
Application: Lab Analysis, Light Duty Maintenance and CleanupResists: Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Color: BlueSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousPalm Thickness: 5.00 mil
Disposable Glove Grade: FoodItem: Disposable Gloves
Cuff Thickness: 5.00 milGlove Size: S
Finger Thickness: 5.00 milDisposable Glove Palm Thickness Range: 5.00 to 5.99 mil
Metal Detectable: NoDisposable Glove Material: Nitrile
Glove Texture Location: Fingers OnlyCuff: Beaded
Glove Length: 9-1/2"Powdered/Powder Free: Powdered
Standards: FDA Regulation 21 CFR 177.2600Latex Content: Latex Free
Lining: UnlinedAloe Inner Surface: No
Industry Type: HealthcareColor Family: Blues
Country of Origin (subject to change): Thailand

Description

Disposable Gloves, Nitrile, Powdered, 5 mil, Length 9-1/2 In., Textured Finish, Blue, Size S, Unlined, Rolled/Beaded Cuff, Grade Food, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100

Reviews