Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, Xl, 100 PK

  • Zoro #: G0066981
  • Mfr #: 73-405
$16.05 ($0.16/unit)

Due to high demand, this product is limited to 65 per order.

  • Promotion Restriction: Not eligible for promotion
  • Cuff Thickness: 4.00 mil
  • Latex Content: Latex Free
See full product details
Out of Stock

Ansell #73-405 Specifications

  • Zoro #: G0066981
  • Mfr #: 73-405
Promotion Restriction: Not eligible for promotion Cuff Thickness: 4.00 mil
Latex Content: Latex Free Glove Size: XL
Finger Thickness: 4.00 mil Metal Detectable: No
Disposable Glove Material: Nitrile Powdered/Powder Free: Powder Free
Color: Blue Glove Texture Location: Fingers Only
Ambidextrous/Hand-Specific: Ambidextrous Disposable Glove Palm Thickness: 4.00 to 4.99 mil
Package quantity: 100 Aloe Inner Surface: No
Size: XL Lining: Unlined
Glove Length: 11-1/2" Cuff: Beaded
Disposable Glove Grade: Exam, Medical Palm Thickness: 4.00 mil
Sterile/Non-Sterile: Non-Sterile Application: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research Laboratories
Resists: Chemical and Puncture Item: Disposable Gloves
Standards: 21 CFR 177.2600 Material: Nitrile
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Product specs for this Disposable Gloves include the following: COLOR: Blue, GLOVE SIZE: XL, SIZE: XL

Restrictions and Compliance

***

Reviews of Ansell #73-405