Disposable Gloves, Nitrile, XL, Teal, PK100

ANSELL| Zoro #: G0058493| Mfr #: 92-500

$9.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Texture Location: Fingers Only
Palm Thickness: 5.00 mil
Cuff Thickness: 5.00 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058493 Mfr #: 92-500
Glove Texture Location: Fingers OnlyPalm Thickness: 5.00 mil
Cuff Thickness: 5.00 milLining: Unlined
Disposable Glove Palm Thickness Range: 5.00 to 5.99 milPowdered/Powder Free: Powdered
Disposable Glove Material: NitrileStandards: Category III: AQL EN374 1.5, ANSI; FDA Regulation 21 CFR 177.2600
Latex Content: Latex FreeResists: Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Glove Size: XLAmbidextrous/Hand-Specific: Ambidextrous
Disposable Glove Grade: FoodCuff: Beaded
Glove Length: 9-1/2"Color Family: Blues
Sterile/Non-Sterile: Non-SterileSpecial Features: Silicone Free
Color: GreenItem: Disposable Gloves
Application: Chemical Handling, Light Assembly Tasks, Pharmaceuticals, Light Maintenance, Laboratory Analysis, Paint and Spray Shops, Acid Resistance, Filtration ProcessesMetal Detectable: No
Aloe Inner Surface: NoFinger Thickness: 5.00 mil
Country of Origin (subject to change): Multiple

Description

Disposable Gloves, Nitrile, Powdered, 5 mil, Length 9-1/2 In., Smooth Finish, Teal, Size XL, Unlined, Rolled/Beaded Cuff, Grade Food, Standards FDA Regulation 21 CFR 177.2600, Package Quantity 100

Reviews