Disposable Gloves, Nitrile, XL, White, PK100

ANSELL| Zoro #: G0067575| Mfr #: N794

$8.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067575 Mfr #: N794
Aloe Inner Surface: NoAmbidextrous/Hand-Specific: Ambidextrous
Standards: ISO 9001 Certified QMSGlove Length: 9-1/2"
Cuff: BeadedGlove Size: XL
Disposable Glove Palm Thickness Range: 4.00 to 4.99 milItem: Disposable Gloves
Lining: UnlinedMetal Detectable: No
Cuff Thickness: 4.50 milApplication: Laboratory, Medical
Color: WhiteGlove Texture Location: Fully
Palm Thickness: 4.50 milFinger Thickness: 4.50 mil
Sterile/Non-Sterile: Non-SterilePowdered/Powder Free: Powder Free
Disposable Glove Material: NitrileDisposable Glove Grade: Exam, Medical
Country of Origin (subject to change): China

Product Description

Disposable Gloves, Nitrile, Powder Free, 4.5 mil, Length 9-1/2 In., Textured Finish, White, Size XL, Unlined, Rolled/Beaded Cuff, Grade Exam/Medical, Metal Detectable Yes, Standards ISO 9001 Certified QMS, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.