Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, XS, 100 PK

  • Zoro #: G0066945
  • Mfr #: 73-405

$17.81 ($0.18/unit)

  • Glove Size: XS
  • Package quantity: 100
  • Latex Content: Latex Free
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #73-405 Specifications

  • Zoro #: G0066945
  • Mfr #: 73-405
Glove Size: XS Package quantity: 100
Latex Content: Latex Free Metal Detectable: No
Cuff: Beaded Size: XS
Disposable Glove Palm Thickness: 4.00 to 4.99 mil Aloe Inner Surface: No
Resists: Chemical and Puncture Sterile/Non-Sterile: Non-Sterile
Palm Thickness: 4.00 mil Disposable Glove Grade: Exam, Medical
Disposable Glove Material: Nitrile Item: Disposable Gloves
Finger Thickness: 4.00 mil Application: Chemical Processing, EMS, Food Processing, Food Service, General Industry, Medical Laboratories, Petrochemical, Pharmaceutical, Police and Fire, Research Laboratories
Standards: 21 CFR 177.2600 Color: Blue
Ambidextrous/Hand-Specific: Ambidextrous Glove Length: 11-1/2"
Lining: Unlined Cuff Thickness: 4.00 mil
Glove Texture Location: Fingers Only Powdered/Powder Free: Powder Free
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable gloves are used in maintenance, laundry, healthcare, food service and food processing, and many other industries. Here is some additional information about this Disposable Gloves : COLOR: Blue, GLOVE SIZE: XS, SIZE: XS

Reviews of Ansell #73-405